Select Country and Language Canada / French
Changer de pays
63016 | KLEIN

KLEIN | 63016 | Heavy-Duty Cable Shears

  • Réf. fabricant 63016
  • PART #405637
Drive / Blade: NONE
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this pair of heavy duty cable shears by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Caractéristiques
  • Heavy-duty, tempered steel blades.
  • Blades grip cable and cut easily at center of jaws.
  • Lock keeps handles closed for easy storage.
  • Comfortable, plastic-coated handles for steady grip.
  • Hardened steel, precision cutting blades for long service life.
  • Unique triangular jaws cleanly cut cable without compression or frayed ends.
  • Lightweight tool perfect for overhead cutting.
Spécifications
  • Handle Color: Blue
  • Maximum Cable Cutting Capacity: up to 1/4" copper and mild steel strands, up to 3/16" aircraft cable
  • Overall Length: 7-1/2"
  • Weight (lbs.): 0.65
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires