Select Country and Language Canada / French
Changer de pays
63050 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | 63050 | Tape gives digging crews a warning of buried lines and cables, allowing a margin of safety between the tape and the buried line

  • Réf. fabricant 63050
  • PART #368096
Size: 6"
Type: TAPES
Description

Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Identoline Underground Warning Tape is economical enough to use over entire length of the line when compared to the cost of line damage and is easily identified due to sharply printed legend on APWA color-coded background. Tape is 4.0 mils thick with a tough tensile strength of 1750 psi. Standard roll size is 6" W x 1,000 ft.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires