Select Country and Language Canada / French
Changer de pays
63050 | KLEIN

KLEIN | 63050 | High-Leverage Cable Cutter

  • Réf. fabricant 63050
  • PART #024567
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Vendor No.: 63050
Width / Diameter: NONE
Description

Featuring a high-leverage design for exceptional cutting capability, this cable cutter with precision, one-hand shearing action by Klein Tools is proudly made in the USA with a lifetime warranty.

Caractéristiques
  • Cable-gripping shear-type jaws.
  • Perfect for working in confined spaces.
  • Can be carried in most tool pouches.
  • Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges.
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Through-hardened (not case-hardened) for longer-lasting cutting surfaces
  • Custom, US-made tool steel.
Spécifications
  • Overall Length: 9-1/2" (241 mm)
  • Maximum Cable Cutting Capacity: 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
  • Handle Color: Red
  • Weight (lbs.): 0.90
  • Weight (kg): 0.04
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires