Select Country and Language Canada / French
Changer de pays
63060 | KLEIN

KLEIN | 63060 | Ratcheting Cable Cutter

  • Réf. fabricant 63060
  • PART #415698
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Description

Cleanly cut copper up to 400 MCM, as well as aluminum and multi-conductor cables up to 600 MCM with this ratcheting cable cutter from Klein Tools. A hold-open spring speeds cutting action while the unique ratchet action holds cable tight and allows rapid, straight cuts with minimum effort.

Caractéristiques
  • High-leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges.
  • Patented two-step ratchet mechanism requires fewer strokes per cut.
  • Quick release lever opens blades easily in every cutting position. (Allows removal of the cable before completion of cut).
  • Precision ratcheting mechanism holds cable tight and allows rapid, straight cuts ith minimum effort.
  • Hardened steel cutting blades for lasting strength and sharpness.
  • Plastic covered handles with hand guards for comfort and firm grip.
  • One-year warranty.
  • Locking lever keeps handles closed for easy transport; fits in a toolbox or bag.
Spécifications
  • Communications Cable-Cutting Maximum Capacity: 1-1/8" (28 mm)
  • Handle Color: Red
  • Maximum Cable Cutting Capacity: Copper: 400 MCM (185 mm2); Aluminum: 600 MCM (300 mm2)
  • Overall Length: 10-1/4" (260 mm)
  • Weight: 1.32 lbs (0.60 kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires