Select Country and Language Canada / French
Changer de pays
630ABC6-44 | SUTTLE

SUTTLE | 630ABC6-44 | 1-port wall mount jack 6Wx6P, ash

  • Réf. fabricant 630ABC6-44
  • PART #045335
Configuration: 6Wx6P
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Termination: 110
_Color: Ash
Description

The thermoplastic cover plate provides for optional use of mounting lugs for installing modular wall-type telephone sets or color-keyed inserts when the 630ABC is to be used as a standard wall-jack assembly. The 630ABC can be easily mounted on existing outlet boxes or surface-mounted on paneling or drywall. The 630ABC packaging includes both types of mounting hardware (lugs and inserts) and 797A installation tool for connection of 24 to 26 AWG station wire.

This is discontinued by supplier. Please use Anixter# 087530 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires