Select Country and Language Canada / French
Changer de pays
630AD6 | SUTTLE

SUTTLE | 630AD6 | 1-port wall mount jack 4Wx6P

  • Réf. fabricant 630AD6
  • PART #066800
Color: STAINLESS STEEL
Configuration: 6Wx6P
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Vendor No.: SE-630AD6
Description

The 630 stainless steel series of wall jack assemblies are available in four or six conductor configurations. They are equipped with mounting lugs for installing modular wall telephone sets. The 630 Series may be mounted on standard boxes, or attached directly to the wall. The 630A Series utilizes quick-connect terminals and requires using a 797A installation tool (ordered separately). The 630B utilizes quick-connect terminals and retaining clips, no tool required. The 630AD utilizes screw terminals for connection of station wiring.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires