Select Country and Language Canada / French
Changer de pays
631 | KLEIN

KLEIN | 631 | 7-Piece Cushion-Grip Nut-Driver Set - 3 in.-Shanks

  • Réf. fabricant 631
  • PART #008586
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: NUT - DRIVER
Size / Capacity: NONE
Vendor No.: 631
Width / Diameter: NONE
Description

For professionals who expect excellence, this nut driver set from Klein Tools is proudly made in the USA, featuring a lifetime guarantee of quality and reliability. The full hollow shaft facilitates work on stacked circuit boards or other long bolt appli

Caractéristiques
  • General-purpose selection of the most frequently used nut drivers.
  • Full hollow shaft (except 3/16") designed with Rare Earth magnetic tip facilitate work on long bolt applications.
  • Cushion Grip handles allow for greater torque and comfort.
  • Tip-Ident quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener.
  • Internal flanges provide solid, twist-resistant shaft anchor.
Spécifications
  • Weight (lbs.): 1.50
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires