Select Country and Language Canada / French
Changer de pays
63130706 | SOLA HD

SOLA HD | 63130706 | MCR Portable Series - Power Line Conditioning with Voltage Regulation, 70 VA

  • Réf. fabricant 63130706 | 78347256142
  • PART #504094
Type: TRANSFORMERS
Description

The MCR provides excellent noise filtering and surge protection to protect connected equipment from damage, degradation or misoperation. Combined with the excellent voltage regulation inherent to SolaHD's ferroresonant design, they can increase the actual Mean Time Between Failure (MTBF) of protected equipment. These units are a perfect choice where dirty power caused by impulses, swell, sags, brownouts and waveform distortion can lead to costly downtime because of damaged equipment.

Caractéristiques
  • 3% output voltage regulation
  • Noise attenuation: 120 dB common mode, 60 dB transverse mode
  • Surge protection tested to ANSI/IEEE C62.41 Class A & B waveform (<10 V let-through typical)
  • Harmonic filtering
  • Galvanic isolation provides exceptional circuit protection
  • Point-of-use protection (cord & plug connected) - easy & flexible installation
  • 25 year typical MTBF
  • No maintenance required
Applications

Suitable for computers/printers, telephone/FAX systems, POS terminals, security systems, laboratory equipment, and LAN networks.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires