Select Country and Language Canada / French
Changer de pays
633948 010U1000 | BELDEN

BELDEN | 633948 010U1000 | Coax - CCTV Applications 18 AWG FFEP SH PVC Black

  • Réf. fabricant 633948 010U1000
  • PART #B633948-BLK
AWG: 18 Solid BC
Approx. Wt. lb./1,000 ft.: 42
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Insulation Thickness (in.): 0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.228
Jacket Material: FLAMARREST
Jacket Thickness (in.): 0.015
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.228
Nom. Vel of Prop.: 83%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: Duofoil + 90% AL
Shield: 95% BC Braid
Vendor: Belden
Description

18 AWG bare copper conductor, foam FEP insulation, bare copper braid shield, Flamarrest jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires