Select Country and Language Canada / French
Changer de pays
635L/B | ELECTRO-VOICE

ELECTRO-VOICE | 635L/B | 635L/B, Omnidirectional Broadcast Interview Microphone, Black, 9.5" Long

  • Réf. fabricant 635L/B
  • PART #708350
Type: MICROPHONE
Description

The 635L and 635L/B are designed for exacting professional applications such as film production, recording, broadcasting, and the more demanding PA applications. The high output level, and low sensitivity to mechanical shock, makes the 635L and 635L/B excellent for Interviews and for passaround use in audiences. The 635L and 635L/B feature a diaphragm which permits very smooth response over a wide frequency range. The diaphragm withstands humidity and temperature extremes, corrosive effects of salt air, and severe mechanical shocks. It is practically indestructible with normal use. A four-stage pop and dust filter ensures a completely pop-free performance and virtually eliminates the need for an external windscreen during outdoor use. An internal shock absorber effectively reduces the pickup of cable and other noise generated by external contact.

Must be a reseller to purchase this product.

Caractéristiques
  • Practically indestructible in normal use
  • Metal housing provides magnetic shielding and strength
  • Withstands humidity, salt air, and severe mechanical shocks
  • Self generating, no powering required
  • Uniform 80-13,000 Hz response
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires