Select Country and Language Canada / French
Changer de pays
63750 | KLEIN

KLEIN | 63750 | Ratcheting Cable Cutter

  • Réf. fabricant 63750
  • PART #442662
Type: COPPER
Description

The ratcheting cable cutter by Klein Tools features a high leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges.

Caractéristiques
  • High leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges.
  • Patented two-step ratchet mechanism requires fewer strokes per cut.
  • Quick release opens blades easily in every cutting position. (Allows removal of the cable before completion of cut).
  • Precision ratcheting mechanism holds cable tight and allows rapid, straight cuts with minimum effort.
  • Hardened steel cutting blades for lasting strength and sharpness.
  • Plastic covered handles with hand guards for comfort and firm grip.
  • One-year warranty
  • Locking lever keeps handles closed for easy transport, to fit in tool box or bag.
Spécifications
  • Communications Cable-Cutting Maximum Capacity: 2-1/16" (52mm)
  • Overall Length: 12-1/8"
  • Handle Color: Red
  • Cutting Capacity: Cold Rolled / Stainless Steel: Copper and Aluminum: Frequent Use: 750 MCM, Maximum: 1000 MCM
  • Weight (lbs.): 1.76
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires