Select Country and Language Canada / French
Changer de pays
6420120BKE448 | DSG-CANUSA

DSG-CANUSA | 6420120BKE448 | Adhesive Lined Cross-linked Polyolefin Heat Shrink Tubing; 50MM Cut Piece; 0.472" diameter; Black

  • Réf. fabricant 6420120BKE448
  • PART #SPLICEMELT-3
Class: NO CLASS SPECIFIED
Decimal: .437 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 7/16 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Adhesive lined heat shrink specifically designed to insulate, seal and protect in-line splices in automotive wire harnesses and electronic assemblies; 50MM Cut Piece; 0.472" diameter; Black

Caractéristiques
  • 4:1 shrink ratio to fit varying splice configurations and substrate profiles
  • Seals and protects against water, moisture and chemical ingress
  • Adhesive bonds readily to PVC, XLPE and PP-EPDM cable jackets
  • Shrinks rapidly for quick installation
  • Use with DERAY FST shrink ovens for best performance
  • Continuous operating temperature: -40C to 125C
  • Shrink temperature: 125C
Applications

Environmental sealing of in-line splices
Sealing and strain relief of connectors and terminals
Abrasion protection and electrical insulation of automotive wiring harness splices

Infos techniques et normes

Approved to all major Automotive OEM splice sealing specifications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires