Select Country and Language Canada / French
Changer de pays
6470180BKY948 | DSG-CANUSA

DSG-CANUSA | 6470180BKY948 | Thin Wall Adhesive Lined Cross-linked Polyolefin Heat Shrink Tubing; 65MM Cut Piece; 12MM diameter; Black

  • Réf. fabricant 6470180BKY948
  • PART #CDR-4-4FT
Class: NO CLASS SPECIFIED
Decimal: .750 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 3/4 INCH
Sleeving: YES
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Semi-rigid, dual wall heat shrink tubing designed to seal & environmentally protect the toughest splices in the most demanding & rugged applications.; 65MM Cut Piece; 12MM diameter; Black

Caractéristiques
  • 4:1 shrink ratio allows for fewer sizes to cover numerous splice configurations and diameters
  • Environmentally seal and protect, splices and terminals in automotive, on highway/off road heavy equipment applications
  • Highly resistant to Diesel and other common automotive fluids and solvents
  • Semi-rigid and mechanically tough outer jacket provides added strain relief and excellent abrasion protection
  • Thick adhesive liner forms an effective barrier against fluids and moisture penetration
  • Continuous operating temperature: -40C to 130C
  • Shrink temperature: 125C
Applications

Environmental sealing of in-line splices, connectors & terminals
Strain relief
Abrasion protection and electrical insulation of automotive wiring harness splices and valuable componants
On-highway and off-road heavy equipment applications
Fleet & marine s

Infos techniques et normes

Meets most automotive, on highway/off road heavy equipment & electronic standards & requirements

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires