Select Country and Language Canada / French
Changer de pays
65520 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | 65520 | Do Not Operate (with stripes, reverse side B)

  • Réf. fabricant 65520
  • PART #325965
Label Types: POLYESTER
RoHS Compliant: NOT DECLARED
Type: IDENTIFICATION TAG
Description

Constructed of heavy duty polyester, our durable tags offer completely encapsulated graphics that withstand moisture, grease, chemicals and extreme temperatures. Tags accept pencil, pen and marker (pen and marker can be completely erased using isopropyl alcohol, allowing for repeated use!). Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8" diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2"H x 3". Standard package includes 25 tags and nylon fasteners.

Caractéristiques
  • The write-on matte finish allows workers to personalize tags with pen, pencil, and marker and the heavy duty construction prevents accidental removal.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires