Select Country and Language Canada / French
Changer de pays
65NS4+ GRAY REEL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 65NS4+ GRAY REEL | Media 6 65NS4+ Category 6 F/UTP Cable, Non-Plenum, Gray Jacket, 4 Pair Count, 1000 FT (305 m) Length, reel

  • Réf. fabricant 65NS4+ GRAY REEL | 8852604/10
  • PART #CM-00424COM-C6-S-09
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: White - NonPlenum
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Uniprise F/UTP cables exhibit excellent crosstalk performance, enabled via optimized twist and strand schemes, dramatically enhancing high-frequency performance using the latest in cable technology. The Category 6 cables are manufactured with a patented pair isolator which further provides separation of the pairs and enhanced crosstalk performance.

Caractéristiques
  • Test report available online at www.commscopewebtrak.com
  • Flexible jacket strips cleanly and resists kinking
  • Coextruded color striped pairs for easy identification
  • 1,000 to 0 footage markers every two feet
  • Available in reels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires