Select Country and Language Canada / French
Changer de pays
65S4+ GRAY REEL 3K | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 65S4+ GRAY REEL 3K | Media 6 65S4+ Category 6 F/UTP Cable, plenum, gra

  • Réf. fabricant 65S4+ GRAY REEL 3K | 8755384/30
  • PART #CMP00423COMC6S093K
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Uniprise F/UTP cables exhibit excellent crosstalk performance, enabled via optimized twist and strand schemes, dramatically enhancing high-frequency performance using the latest in cable technology. ; The Category 6 cables are manufactured with a patented pair isolator which further provides separation of the pairs and enhanced crosstalk performance.

Caractéristiques
  • GS6 multi-connector module utilizes patented straddle pair cross-over contacts and patent pending technologies to achieve efficient alien crosstalk reduction ensuring industry standards are met for Category 6A/ EA performance levels
  • Architectural design and flexibility - supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
  • Alien Crosstalk complies to industry standards; TIA-568-C and IEC 11801
  • Easy cable routing and bundling through improved rear cable management
  • Supports the deployment of InstaPATCH Cu pre-terminated copper solutions
  • Available in 24-port (1U) and 48-port (2U) options and straight and angled constructions, both iPatch (intelligence) Ready
  • Features the elegant SYSTIMAX 360 design
  • No tools required when installing iPatch Ready upgrade kits
  • Qualifies for a 20-year Extended Product Warranty and Applications Assurance when included in a certified SYSTIMAX GigaSPEED channel
Spécifications
  • Category: 6
  • Fire Rating: Plenum
  • Fire Rating 2: CMP
  • Brand: Media 6Uniprise
  • Cable Component Type: Horizontal
  • Cable Type: F/UTP (shielded)
  • Number of Pairs: 4
  • Jacket Color: Gray
  • Condutor Material: Bare copper
  • Wire Material: Tinned copper
  • Insulation Material: FEP
  • Jacket Material: PVC
  • Cable Length: 3,000 ft
  • Condutor Guage: 24 AWG
  • Conductor Type: Solid
  • Number of Conductor: 8
  • Wire Guage: 24 AWG
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires