Select Country and Language Canada / French
Changer de pays
661 | KLEIN

KLEIN | 661 | #1 Square-Recess Tip Screwdriver - 4 in. Round-Shank

  • Réf. fabricant 661
  • PART #008639
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME PLATED
Product Type: SCREWDRIVER - SLOTTED - FLARED
Size / Capacity: NO 1
Width / Diameter: NONE
Description

For professionals who expect excellence, this #1 square-recess tip screwdriver from Klein Tools is proudly made in the USA, featuring a lifetime guarantee of quality and reliability.

Caractéristiques
  • Works on most combination head receptacle, switch and panel screws.
  • Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation.
  • Special heat-treated, chrome plated shaft for corrosion resistance.
  • Cushion-Grip handle for greater torque and comfort.
  • Premium chrome-plated for smooth feel and corrosion resistance.
  • Internal flanges inside handle provide solid, twist-resistant blade anchor.
  • Meets or exceeds applicable ASME / ANSI specifications.
  • Precision-machined tip for exact fit.
  • Meets or exceeds applicable ASME / ANSI specifications.
  • Tip-Ident quickly identifies the screwdriver type and tip orientation.
Spécifications
  • Color Code: green
  • Tip Size: #1
  • Overall Length: 7-3/4"
  • Shank Length: 4"
  • Weight (lbs.): 0.20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires