Select Country and Language Canada / French
Changer de pays
6635 1 220-03 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6635 1 220-03 | 6635 1 220-03: Black S2 8PR PRE-TERM 168PR

  • Réf. fabricant 6635 1 220-03
  • PART #149572
Color: IVORY
Termination: KRONE
Vendor No.: 6635-1-220-03
Description

The 160-pair block is for PBX switch cables that use only 16-pair per telco connector (e.g., some Rolm PBXs) or for IBM 3270 applications. It has 20 8-pair Series 2 Blocks that come preterminated to 10 RJ21 50-pin male connectors with hook-and-loop fastener locks. It is affixed to a mounting bracket. The 168-pair block provides convenient interface to PBX systems. Twenty-one 8-pair Series 2 blocks come preterminated to seven RJ21 50-pin male connectors. This block also comes affixed to a mounting bracket and has hook-and-loop fastener locks on each 50-pin connector.

Spécifications
  • Contact Features.Contact Size: 20
Infos techniques et normes

Formally an ADC Krone part.

Dimensions:

Height: 18 7/16 in. (468.3 mm)

Width: 4 1/16 in. (103.2 mm)

Depth: 3 13/16 in. (96.8 mm)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires