Select Country and Language Canada / French
Changer de pays
6639 2 004-00 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6639 2 004-00 | DUST COVER HINGED 50-PAIR HINGED ORANGE

  • Réf. fabricant 6639 2 004-00
  • PART #162490
Color: ORANGE
Dimensions: -----
Number of Pairs: 50
Description

Protective plastic hinged dust cover for TE 50-pair block. Colored distinctive demarcation orange. Left and right sides swing open independently for access. Labeling areas are included inside both sides of cover. Assembly includes two snap-in legs and covers.

This part has been discontinued by the supplier.

Infos techniques et normes

Formally an ADC Krone part.

Dimensions:

Height: 10 1/16 in. (255.6 mm)

Width: 2 1/2 in. (63.5 mm)

Depth: 1 3/8 in. (34.9 mm)

Extends 13/16 in. from face of block

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires