Select Country and Language Canada / French
Changer de pays
6645-2-835-04 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 6645-2-835-04 | Cable Assembly, 4 FT. Long, Yellow Jacket, Category 6A, 4 Pair, 24 AWG, Stranded, T568B, Modular Plug To Modular Plug

  • Réf. fabricant 6645-2-835-04
  • PART #MM04-KR10-05
Category: CATEGORY 6A
Color: YELLOW
Connector Type: RJ45 TO RJ45
Lengths: 4 FT. : 1.22 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

This part is discontinued by supplier. Please use Anixter #MM04-TE6A-05 as a suggested replacement.

Installed in high-performance networks worldwide, Commscope's patch cord design minimizes alien crosstalk and insertion loss and meets the performance requirements of IEEE 802.3an, ISO 11801 Class EA and ANSI/TIA-568-C standards.

Caractéristiques
  • Copper conductors in the cable pairs are stranded for superior flexibility and compacted to a near-round shape for optimum signal strength
  • Patent-pending oblique elliptical offset filler minimizes alien crosstalk
  • Snagless plug design with integrated strain relief
  • UL 1863 Listed
  • Product warranty - 20 years
Spécifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: Not reviewed for ELV/RoHS compliance
  • Product Type Features.Cable Assembly Sub-Type: Category 6A
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 1.22 [4.00]
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Modular Plug
  • Product Type Features.Color: Yellow
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: Modular Plug to Modular Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
  • Product Type Features.Wiring Pattern: T568B
Infos techniques et normes

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires