Select Country and Language Canada / French
Changer de pays
6721IP | AASTRA

AASTRA | 6721IP | Entry Level IP Phone Optimized For Use With Microsoft(TM) Lync - Black

  • Réf. fabricant 6721IP | A672101312055
  • PART #433908
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: NO
Hold Button: YES
Intercom: NO
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: NO
Technology: VOIP
Type: FEATURE PHONE
Description

The 6721ip is unique to the Aastra Lync model line, and provides a lower cost option for users who still require the benefits of a true IP phone, including dual Gigabit Ethernet ports and message waiting light indicator but do not require the full UC desktop integration capabilities of the 6725ip. The 6721ip is an ideal selection for Hot-desking applications and common areas, such as lobbies and meeting rooms.

Caractéristiques
  • Embedded Microsoft Lync 2010 Phone Edition Software
  • Exceptional voice quality
  • Standalone IP phone operation
  • Dual Gigabit Ethernet ports
  • Integrated PoE support
  • Message Waiting Indicator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires