Select Country and Language Canada / French
Changer de pays
6730I | AASTRA

AASTRA | 6730I | Entry Level IP Phone - Charcoal, AC Wall Adapter Included

  • Réf. fabricant 6730I | A6730-0131-1055
  • PART #429493
Call Waiting: YES
Caller ID: YES
Color: CHARCOAL
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: YES
Hold Button: YES
Intercom: NO
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: FEATURE PHONE
Description

The Aastra 6730i offers exceptional features and flexibility in an enterprise grade IP telephone. With a sleek, elegant design and a compact footprint, this multi-line SIP telephone delivers the advanced features and performance traditionally found only in higher priced products.

Caractéristiques
  • Aastra Hi-Q(TM) Wideband Audio Technology: All 6700i Series IP Telephones integrate Aastra Hi-Q(TM) wideband audio technology to deliver enhanced performance and voice clarity. Aastra Hi-Q significantly improves the audio quality of calls offering a truly superior voice experience on each audio path handset, hands-free speakerphone or headset port. It makes conversations more life-like giving a richer user experience and increasing productivity.
  • XML Support: The 6730i is equipped with XML browser capabilities allowing access to customized services and applications. This allows creation of internal service applications using development guides available from Aastra. This feature provides unlimited potential to customize the 6730i to meet your specific business needs or vertical and CTI applications using the display and keypad.
  • Enhanced Call Management: With extensive storage capacity for personal directories, callers logs and redial lists, the Aastra 6730i can improve efficiency by providing more call information with the push of a button. This includes features such as shared call and bridged line appearances, call forward, call transfer, call waiting, intercom and 3-way conference providing enhanced call flexibility and control.
  • Simplified Deployment: From initial deployment and configuration to future enhancements and upgrades, the Aastra 6730i is designed to save your business time and money. Easily created configuration files, using any text editor and a variety of communication protocols, can be used to configure phones individually or centrally.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires