Select Country and Language Canada / French
Changer de pays
6755I | AASTRA

AASTRA | 6755I | Formerly 55i; With AC Adapter

  • Réf. fabricant 6755I | A1755-0131-1005
  • PART #426085
Call Waiting: YES
Caller ID: YES
Color: CHARCOAL
Data Port: YES
Display: YES
Flash Key: NO
Headset Jack: YES
Hold Button: YES
Intercom: NO
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: FEATURE PHONE
Description

The 6755i from Aastra offers powerful features and flexibility in a standards based, carrier-grade advanced level expandable IP telephone. With a sleek and elegant design, 144 x 75 pixel backlit LCD display and 6 dynamic context-sensitive softkeys, the 6755i is fully interoperable with leading IP Telephony platforms, offering advanced XML capability to access custom applications and support for up to 9 calls simultaneously.

This part has been discontinued by supplier.

Caractéristiques
  • Remarkable Audio: All 67xi Series IP Telephones integrate Aastra Hi-Q(tm) wideband audio technology to deliver enhanced performance and voice clarity. Aastra Hi-Q significantly improves the audio quality of calls offering a truly superior voice experience on each audio path handset, hands-free speakerphone or headset port. It makes conversations more life-like giving a richer user experience and increasing productivity.
  • XML Browser: The Aastra 6755i is equipped with XML browser capabilities and a large display with dynamic softkeys to easily access customized services and applications. This allows creation of internal service applications using development guides available from Aastra. This feature provides unlimited potential to customize the 6755i to meet your specific business needs or vertical applications using the display and keypad.
  • Enhanced Call Management: With extensive storage capacity for personal directories, callers logs, redial lists and 12 programmable keys, the Aastra 6755i can improve efficiency by providing more call information with the push of a button. This includes features such as shared call and bridged line appearances, call forward, call transfer, call waiting, intercom and 3-way conference providing enhanced call flexibility and control.
  • Expandability: The Aastra 6755i offers two different module extension options. It supports up to three Aastra M670i modules, each offering 36 keys with LED indicators to create a feature rich attendant console. Or, it will also support up to three of the advanced Aastra M675i modules, each offering 60 keys with a screen based LCD display and LED system.
  • Simplified Deployment: The The Aastra family of IP telephones are designed to save your business time and money. Dual auto-sensing switched Ethernet ports eliminate additional wiring and simplify installations. Integrated IEEE 802.3af Power-over-Ethernet allows easy deployment with centralized powering and backup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires