Select Country and Language Canada / French
Changer de pays
68005 | KLEIN

KLEIN | 68005 | Can Wrench

  • Réf. fabricant 68005
  • PART #329074
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: WRENCH - CAN
Size / Capacity: NONE
Vendor: Dracon
Width / Diameter: NONE
Description

Wrench by Klein Tools for telecom/datacom applications. With two tools in one, professionals save valuable space. One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals.

Caractéristiques
  • Two tools in one; saves space in your pouch.
  • One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals.
  • The 7/16" socket has a black finish and the 3/8" socket has a silver finish.
  • Sockets are 1-1/4" (32 mm) deep to fit over long binding posts and are thin-walled for easy access into tight areas.
  • Socket ends are color-coded for quick identification of socket sizes.
  • Hex-socket design enables using a wrench to obtain extra torque.
  • Sockets are heat-treated, alloy steel.
  • High-impact, break-resistant handle for long and dependable service.
Spécifications
  • Handle Diameter: 1"
  • Length: 7"
  • Weight (lbs.): 0.35
  • Description: 3/8" and 7/16" hex nut
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires