Select Country and Language Canada / French
Changer de pays
68413 | KLEIN

KLEIN | 68413 | Combination Wrench - 7/16 in.

  • Réf. fabricant 68413
  • PART #037946
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: WRENCH - COMBINATION - SET
Size / Capacity: NONE
Special Attribute 1: HANDLE - PLASTIC
Width / Diameter: NONE
Description

Polished and forged in the USA from the highest quality alloy-steel, the combination wrench by Klein Tools proudly features a lifetime guarantee of quality and reliability.

Caractéristiques
  • Open ends offset at 15 deg. angle for confined working areas.
  • 15 deg. angle offset of box ends provides clearance over obstructions.
  • Forged from highest quality alloy-steel.
  • Corrosion resistant.
  • Nickel chrome plated.
  • Open-end and box wrenches have the same size opening on each end.
Spécifications
  • Size: 7/16"
  • Length: 6-5/8"
  • Weight (lbs.): 0.14
  • Box End Point: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires