Select Country and Language Canada / French
Changer de pays
68502 | KLEIN

KLEIN | 68502 | 11-Piece Metric Combination Wrench Set

  • Réf. fabricant 68502
  • PART #220179
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: WRENCH - COMBINATION - SET
Size / Capacity: SET - 11 PIECE
Width / Diameter: NONE
Description

This 11-piece metric combination wrench set from Klein Tools is nickel chrome plated with the same size opening on each the open-end and box wrenches. Set contains: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, and 19 mm metric combination wrenches.

Caractéristiques
  • Includes pouch with marked pockets for each wrench.
  • Open ends offset at 15 deg. angle for confined working areas.
  • 15 deg. angle offset of box ends provides clearance over obstructions.
  • Forged from highest quality alloy-steel.
  • Corrosion resistant.
  • Nickel chrome plated.
Spécifications
  • Weight (lbs.): 2.35
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires