Select Country and Language Canada / French
Changer de pays
6A10G-RR6 | LEVITON

LEVITON | 6A10G-RR6 | Jack, C6A+ Red

  • Réf. fabricant 6A10G-RR6
  • PART #592967
Category: CATEGORY 6A
Color: RED
Number of Ports: 1
Description

This part is discontinued by supplier. Use Anixter #621342 as suggested replacement.

Caractéristiques
  • Independently tested and verified by Intertek (ETL) for Cat6A component performance
  • Alien crosstalk suppressed by patented cone of silence, metalized body and new printed circuit board
  • Patented triple-stage compensation design with integrated flexible circuit enhances link and channel performance
  • Conductor retention feature holds individual conductors in place during termination
  • Pair Separation Tower (PST) facilitates separation of Cat6A conductors
  • Patented Retention Force Technology (RFT) protects against tine damage from 4 or 6-pin plugs
  • Patented dual-layer wiring label simplifies punchdown and reduces rework
  • Snap-in installation into any Leviton QuickPort footprint patch panels, wallplates, and housings
  • Cable entry can be 90 or 180 Degree to fit any application
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber
  • To identify ports, use different colored modules for each application
  • Spring wire contacts- High-quality, copper-based alloy, plated with 50 Micro-Inch of gold for lowest contact resistance and maximum life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires