Select Country and Language Canada / French
Changer de pays
6AS10-03O | LEVITON

LEVITON | 6AS10-03O | Patchcord C6A FTP 3' Orange

  • Réf. fabricant 6AS10-03O
  • PART #MM03-LVT6ASL-08
Category: CATEGORY 6A
Color: ORANGE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 3 FT. : 0.91 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • Independently tested and verified by Intertek (ETL) for CAT 6A component performance
  • Cable construction provides excellent alien crosstalk suppression and EMI/RFI protection
  • SlimLine plug/boot features a narrow profile for less congestion in higher-density applications
  • Snagless design prevents tab breakage
  • Strain-relief boot ensures long-term network performance
  • Outside diameter of 0.240 Inch easier to manage
  • 26 Gauge stranded conductors for maximum flexibility
  • Same cord for UTP or shielded installations
  • Manufactured by Leviton using Berk-Tek cable
  • The patch cord shall be a 26-gauge FTP construction with stranded center conductors to provide greater flex-life
  • Cord will incorporate a SlimLine plug/boot combination to provide strain relief and ease of use in higher-density applications
  • Patch cord plug shall have industry-standard, ANSI/TIA-1096-A compliant 50 micro inches of gold plating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires