Select Country and Language Canada / French
Changer de pays
6AS10-10E | LEVITON

LEVITON | 6AS10-10E | Cat 6A Slimline Boot Patch Cord, 10 ft, Black

  • Réf. fabricant 6AS10-10E
  • PART #MM10-LVT6ASL-02
Category: CATEGORY 6A
Color: BLACK
Family: 10GX
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Description

eXtreme CAT 6A SlimLine Patch Cords exceed all channel performance requirements in ANSI/TIA-568-C.2 from 1 MHz to 500 MHz to support the IEEE 802.an standard for 10 Gigabit Ethernet over UTP Cable. The patch cords provide superior alien crosstalk suppression and protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference). Patch cords are ideal for use in a UTP CAT 6A system, or as part of a CAT 6A shielded system for use in healthcare, manufacturing, casinos, and other environments where alien crosstalk may be a concern. Shielded solutions are Rockwell Automation Encompass(TM) approved.

Cat 6A patch cords shall provide electrical ANSI/TIA-568-C.2 CAT 6A performance for all internal and alien crosstalk parameters from 1 to 500 MHz. The patch cord shall be a 26 AWG, FTP construction with stranded center conductors to provide greater flex-life. The patch cord will incorporate a SlimLine plug/boot combination to provide strain relief and ease of use in higher-density applications. The patch cords shall be available in standard 3, 5, 7, 10, 15, and 20 foot lengths. The patch cord shall be available in 8 standard colors.

Caractéristiques
  • Independently tested and verified by Intertek (ETL) for CAT 6A component performance
  • Cable construction provides excellent alien crosstalk suppression and EMI/RFI protection
  • SlimLine plug/boot features a narrow profile for less congestion in higher-density applications
  • Snagless design prevents tab breakage
  • Outside diameter of .240 inches easier to manage
  • 26-gauge stranded conductors for maximum flexibility
  • Same cord for UTP or shielded installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires