Select Country and Language Canada / French
Changer de pays
6D460-15W | LEVITON

LEVITON | 6D460-15W | eXtreme 6+ SlimLine Patch Cord, Category 6, 15-Feet, White

  • Réf. fabricant 6D460-15W
  • PART #MM15-LVT6SL-01
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Family: EXTREME 6+
Lengths: 15 FT. : 4.57 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Description

Leviton's SlimLine patch cords are bootless and feature a narrow profile to support traditional and today's high density applications. Snagless plug design makes Leviton's SlimLine Patch Cords an excellent choice in environments where moves, adds, and changes are frequent. High-quality patch cords are a critical, and sometimes overlooked, part of any high-performance cabling system. Leviton's eXtreme 6+ Patch Cords use compliant stranded wire as specified by the latest published TIA guidelines to ensure adequate 'flex life' and long term channel integrity. All of Leviton's patch cords have quality construction to maintain the quality of signal transmission at the cross-connect, which is critical to the performance of the entire cabling system. eXtreme 6+ System components meet or exceed the requirements for channel/component-level performance per TIA/EIA Category 6, and are part of Leviton's high-performance eXtreme 6+ System, which delivers reliable, error-free transmission in an active, real-time network environment. Patching and connecting cords designed for high density panels and switches.

Caractéristiques
  • Improved strain relief
  • Stranded conductor for longer flex life
  • Improved plug access in tight spaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires