Select Country and Language Canada / French
Changer de pays
6F-272-2A | SUPERIOR ESSEX

SUPERIOR ESSEX | 6F-272-2A | Copper Cable,4 Pair, 23 AWG Category 6A CMR Screen Twisted Pair, Blue 1000 FT Reel

  • Réf. fabricant 6F-272-2A
  • PART #CM-00424SUP-10G-06S
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6A ScTP (F/UTP) cable, swept out to 650 MHz, meets or exceeds ANSI/TIA-568-C.2 for CAT 6A cables, a requirement for 10GBASE-T applications. The cable is UL Verified CAT 6A and has a typical Alien Crosstalk margin of 18 dB. The cable consists of four (4) balanced 23 AWG copper pairs around a flame retardant cross-web. The core is wrapped with a Mylar backed aluminum foil. A drain wire is applied longitudinally against the tape. The cable is then protected with a flexible riser or plenum rated PVC jacket. Standard features include ColorTip circuit identification system and QuickCount length marking system measured in both feet and meters.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires