Select Country and Language Canada / French
Changer de pays
6H-272-2A | SUPERIOR ESSEX

SUPERIOR ESSEX | 6H-272-2A | Copper Cable,4 Pair, 23 AWG Category 6A XP CMR Blue, 1000 FT. Reel

  • Réf. fabricant 6H-272-2A
  • PART #CM-00423SUP-10GXP-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

10Gain XP, with its non-conductive Isolation Wrap, is the first Category 6A cable without a continuous shield to offer 3 dB margin over Alien Crosstalk (AXT) performance requirements in ANSI/TIA-568-C.2. The uniquely designed Isolation Wrap contains discontinuous sections of metallized material, held in place by a polymeric layer. 10Gain XP has a nominal 0.295 inch diameter which allows for higher cable density than other CAT 6A cable products. 10Gain XP fully complies with UL 444 requirements for an unshielded twisted pair product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires