Select Country and Language Canada / French
Changer de pays
6K25E-AC | GARRETTCOM

GARRETTCOM | 6K25E-AC | MAGNUM 6K25E MANAGED SWITCH, BASE UNIT, UNIVERSAL AC SUPPLY

  • Réf. fabricant 6K25E-AC
  • PART #487624
Type: ETHERNET SWITCH (MANAGED)
Caractéristiques
  • Provides 4 modular slots for user-selection of 100 Mb, 10 Mb, Gigabit ports and 10/100 copper ports with optional PoE
  • Up to 8 Gigabit ports, choice of SFP or GBIC or auto-negotiating copper connectors
  • Compact 1U rack-mount package, metal case, regur or "reverse" case
  • Options include 24 V DC, -48 V DC, 125 V DC, and 250 V DC power, dual source, dual power supplies, or AC
  • Feature-rich MNS-6K managed switch software with choice of GUI or CLI
Applications

Magnum(TM) 6K25e enhanced Managed Switches provide greater configurability in a rack-mount package, with up to 8 gigabit ports and/or choices of both 100 Mb fiber and copper ports or 10 Mb fiber and copper ports. High-capacity and high-performance Ethernet switching ser-vices are delivered in a robust 1U rack-mount package designed for the most demanding Industrial Networking and Carrier Class applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires