Select Country and Language Canada / French
Changer de pays
6K32FC-48V | GARRETTCOM

GARRETTCOM | 6K32FC-48V | Magnum 6K32FC Managed Switch, base unit with 4 slots. Convection-cooled.

  • Réf. fabricant 6K32FC-48V
  • PART #459500
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum 6K32FC Managed Switch, base unit with 4 slots. Convection-cooled. May be configured with a selection of 10/100/1000 Mb fiber and copper connector types, 16 standard 100Mb or 10Mb fiber ports max, or 8 gig ports max, or 32 10/100 copper ports max . A family of 37 modules are available for essentially unlimited configuration flexibility. Wire-speed filtering and forwarding across all ports. Plug-and-play switching services, front-mounted LEDs, power input is 48 V DC and 19" rack-mounting bracket s are included. For licensed management software, MNS-6K basic or MNS-6K-SECURE, see applicable datasheet.

Caractéristiques
  • Up to 32 100Mb Fiber ports, or 32 10/100 copper ports, or 8 Gigabit ports, or combinations
  • Provides four modular slots, for user-selection of 100 Mb, 10 Mb, Gigabit ports and 10/100 copper ports with optional PoE
  • User-specified combinations of 1-Gborts with fiber or auto-negotiating copper ports and 10/100 fiber or copper ports available
  • Compact 1U rackmount, EMI-resistant metal case with regular or reverse rack-mount port access.
  • Power input choices: -48 V DC, 24 V DC, 110-250 V DC power, DDual Source, universal AC
  • Feature-rich MNS-6K and MNS-SECURE managed switch software with GUI and CLI
  • NEBS Level 3 and ETSI Compliant
  • Wide selection of fiber ports, features Small Form Factor (SFF) connectors, both MT-RJ & LC, multimode and singode and Gigabit Small Form Factor Pluggable (SFP)
  • High-performance switching, non-blocking on all ports, 802.1p QoS
  • Comprehensive Magnum MNS-6K software includes: RMON, SNMP, Telnet, IGMP, VLANs (Port-based and Tag-based), GVRP, Port-mirroring, CLISecure Web Management, Password Security, Port Security, SNTP, Event Log, BootP, DHCP
  • Manages redundant rings with the S-Ring(tm) software product, Spanning Tree Protocol (STP) and RSTP
  • Exceeds IEEE 1613 and IEC 61850 Environmental Standards for Sutation Automation Products
  • Industrial option including Conformal Coating for humid environments
Spécifications
  • Magnum 6K32 Managed Switch, base unit with 16 fixed 10/100 copper ports and two port module slots
  • The port module slots may be configured with a selection of 10/100/1000 6K fiber and copper port connector types, 32 total ports max
  • Wire speed filtering and forwarding across all ports, 802.3x flow control, 802.1p priority packet processing, self-learning 4K-node address table, large 240KB packet buffers for 10/100 and 120KB for 1000Mb
  • Plug-and-play switching services, front-mounted LEDs and also port-side LEDs for status viewing from either side, select power supply with chassis choice, 19" rack-mounting brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires