Select Country and Language Canada / French
Changer de pays
6KL-12V | GARRETTCOM

GARRETTCOM | 6KL-12V | Magnum 6KL Configurable Managed Edge Switch, base unit with four 10/100 copper ports. 12 V DC power supply.

  • Réf. fabricant 6KL-12V
  • PART #485614
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum 6KL Configurable Managed Edge Switch, base unit with four 10/100 copper ports. 12 V DC power supply. May be configured with a variety of 10/100/1000Mb fiber and copper ports in Slots B and C. 10 ports max. Heavy duty metal case, IP52 for environ mental protection, no fans. Includes two Alarm Contacts (1 PWR, 1 software controlled), metal bracket for vertical wall or panel mounting, DIN-Rail optional. For licensed network management software information (MNS-6K, MNS-6K-SECURE, S-Ring), see thei r respective data sheets.

Caractéristiques
  • Includes full-featured MNS-6K software in a small industrial package
  • Highly configurable, all fiber port types, and up to 2 Gb with SFPs
  • Up to 4 100Mb fiber ports (SC, ST, LC, MTRJ) may be configured. Multimode & single-mode
  • Up to 4 10 Mb fiber ST ports
  • Hardened steel case serves as a heat sink for heat dissipation (no fans); IP52 for environmental protection
  • Conformal Coating, choice of light duty (5 mil) for humidity and heavy duty (8 mil) for corrosive environments.
  • DC power at 12V, 24V, 48V, 125V, and 250V Dual-Source; PoE; Universal AC optional
  • PoE configurable, Up to 8 ports
  • Meets IEC 61850 and IEEE 1613 Environmental Standard for Electric Power Substations
  • Non-blocking wire speed performance on all ports, 802.1p QoS prioritization
  • Comprehensive Magnum MNS-6K software includes: GUI for ease-of-use, SNMPv2, v3, RMON, Advanced Security, SNTP, Event Log, BootP, DHCP
  • MNS-6K-SECURE software for extra security is available.
  • IGMP Snooping with Multicast Message Filtering or Pruning. IGMP-L2 for multicast management
  • Manages redundant rings with the S-Ring(tm) software product. RSTP and software Dual-Homing included
  • DIN-Rail optional, panel-mount brackets included
Applications

Magnum 6KLs are ideal for building a switched, hardened Ethernet network infrastructure, connecting edge devices such as PLCs and IEDs with upstream switches or routers. Designed for use in industrial and heavy duty outdoor applications such as industrial video surveillance systems with PoE, power utility substations, traffic control and transportation facilities, tariffed carrier field facilities, or oil and gas, the hardened Magnum 6KL handles stressful workloads.

Spécifications
  • Magnum 6KL Configurable Managed Edge Switch, base unit with four 10/100 copper ports
  • Select power supply with chassis choice
  • May be configured with a variety of 10/100/1000Mb fiber and copper ports in Slots B and C
  • 10 ports max
  • Heavy duty metal case, IP52 for environmental protection, no fans
  • Includes two alarm contacts (1 PWR, 1 software controlled), metal bracket for vertical wall or panel mounting, DIN-Rail optional
  • For licensed network management software information (MNS-6K, MNS-6K-SECURE, S-Ring), see their respective data sheets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires