Select Country and Language Canada / French
Changer de pays
6KL-2GCU | GARRETTCOM

GARRETTCOM | 6KL-2GCU | 6KL Gig module, two auto-negotiating 10/100/1000 Mb copper ports, configure in 6KL slot B only

  • Réf. fabricant 6KL-2GCU
  • PART #485620
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum(TM) 6KL Managed Edge Switches incorporate the latest in reliability and security for harsh environments, especially "edge" applications on the periphery of the network where industrial devices are connected. The high performance 6KL base unit comes with four 10/100 copper ports (either regular or PoE). Up to 4 100Mb fiber ports or up to four more 10/100 copper ports, or combinations, may also be configured. Two Gb ports may be configured as SFP ports or as 10/100/1000 copper ports.

Caractéristiques
  • Entry-level Heavy Duty Managed Switch for industrial networking applications
  • Full-featured MNS-6K software in a small Edge Switch package, DIN-Rail or panel mounting
  • Configurable, all 100Mb fiber port types, 10/100 copper ports, Gb with SFPs
  • Metase used as a heat sink (no fans), rated IP52
  • DC power: 12V, 24V, 48V, 125V, 250 V DC, Dual-Source; Universal AC, PoE
Applications

Magnum 6KLs are ideal for building a switched, hardened Ethernet network infrastructure, connecting edge devices such as PLCs and IEDs with upstream switches or routers. Designed for use in industrial and heavy duty outdoor applications such as industrial video surveillance systems with PoE, power utility substations, traffic control and transportation facilities, tariffed carrier field facilities, or oil and gas, the hardened Magnum 6KL handles stressful workloads.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires