Select Country and Language Canada / French
Changer de pays
6KP4-F10ST | GARRETTCOM

GARRETTCOM | 6KP4-F10ST | 2+2 10 Fiber module for Magnum 6K switches, with four 10 Mb 2km FL ST connectors

  • Réf. fabricant 6KP4-F10ST
  • PART #353714
Type: ETHERNET SWITCH (MANAGED)
Description

16-port, Configurable Managed Fiber Switch. Magnum 6K16 is for mounting in 19"or ETSI or 23" Telco racks with front-to-rear fan cooling and Magnum 6K16V model is designed for vertical or DIN-Rail mounting with no fans.

Applications

The Magnum 6K16 series switches are designed for use in telecom equipment systems, industrial process plants, power utilities, transportation and traffic control systems and video surveillance jobs with segments requiring Gigabit backbone interconnections, the Magnum 6K16 series switch is easy to install and operate.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires