Select Country and Language Canada / French
Changer de pays
6KQ-24V | GARRETTCOM

GARRETTCOM | 6KQ-24V | INDUSTRIAL SWITCH 4 10/100 BASE TX PORTS UP 16 PORT MAX ADDING MODULES

  • Réf. fabricant 6KQ-24V
  • PART #365889
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Caractéristiques
  • Heavy Duty Field Switch for industrial networking applications
  • Full-featured MNS-6K software in a small factory-floor package
  • Highly configurable, all fiber port types, up to 12 100Mb, 10Mb, Gb with SFPs
  • Advanced thermal design with metal case used as a heat sink (no fans)
  • DC power at 12, 24, 48, 125, 250V; Dual-Source; PoE; Panel or DIN-Rail mounting
Applications

Magnum(TM) 6KQ Managed Field Switches provide maximum configurability in their class. The fiber-rich 6KQ can be configured with up to 12 100Mb fiber ports and two Gigabit ports. For 10/100 copper, regular or PoE-equipped 10/100 RJ45 or 10/100/1000 copp er ports may be configured to a maximum of 12 at 10/100 and 2 Gig ports.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires