Select Country and Language Canada / French
Changer de pays
6KQ2-SSC | GARRETTCOM

GARRETTCOM | 6KQ2-SSC | 6KQ module, two 100Mb 20km single-mode SC fiber ports, slots B and/or D

  • Réf. fabricant 6KQ2-SSC
  • PART #365890
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum 6KQ Configurable Managed Field Switch, base unit with four 10/100 copper ports. Power selectable with base unit. May be factory-configured with a variety of 10/100/1000 Mb fiber and copper port connector types via selection from a family of 6KQ port modules per the 6KQ Configuration Guide. 16 ports max. Heavy duty fully enclosed aluminum case designed with ribbed surface for max heat dissipation, used as a heat sink, rated IP52 for environmental protection, no fans. Dual LEDs for all-around status viewing. Includes two alarm contacts (1 PWR, 1 software controlled), metal bracket for vertical wall or panel mounting, DIN-Rail optional. Wire speed filtering and forwarding across all ports. For licensed network management software information (MNS-6K, S-Ring, Dual-Homing, IGMP-L2, Security, etc.), see their respective data sheets.

Caractéristiques
  • Full-featured MNS-6K software in a small factory-floor package
  • Panel-mount brackets included, DIN-Rail optional, metal bracket for cable strain relief optional
  • Highly configurable, all fiber port types, and up to 2 Gb with SFPs. Multimode and single-mode.
  • Advanced thermal design with heavy-duty aluminum case with a ribbed surface for heat dissipation (no fans); IP52 for environmental protection
  • Conformal Coating, choice of light duty (5 mil) for humidity and heavy duty (8 mil) for corrosive environments.
  • DC power at 12V, 24V, 48V, 125V, and 250V Dual-Source; PoE; AC optional
  • PoE configurable, 4 ports (4 or 8 for the 6KQ)
  • Meets IEC 61850 and IEEE 1613 Environmental Standard for Electric Power Substations
  • Non-blocking wire speed performance on all ports, 802.1p QoS prioritization
  • Comprehensive Magnum MNS-6K software includes: GUI for ease-of-use, SNMPv2, v3, RMON, Advanced Security, SNTP, Event Log, BootP, DHCP
  • IGMP Snooping with Multicast Message Filtering or Pruning. IGMP-L2 for multicast management.
  • Manages redundant rings with the S-Ring(tm) software product. RSTP and software Dual-Homing included.
Spécifications
  • Magnum 6KQ Configurable Managed Field Switch, base unit with four 10/100 copper ports
  • Power selectable with base unit
  • May be factory-configured with a variety of 10/100/1000 Mb fiber and copper port connector types via selection from a family of 6KQ port modules per the 6KQ Configuration Guide
  • 16 ports max
  • Heavy duty fully enclosed aluminum case designed with ribbed surface for max heat dissipation, used as a heat sink, rated IP52 for environmental protection, no fans
  • Dual LEDs for all-around status viewing
  • Includes two alarm contacts (1 PWR, 1 software controlled), metal bracket for vertical wall or panel mounting, DIN-Rail optional
  • Wire speed filtering and forwarding across all ports
  • For licensed network management software information (MNS-6K, S-Ring, Dual-Homing, IGMP-L2, Security, etc.), see their respective data sheets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires