Select Country and Language Canada / French
Changer de pays
6NX-6 | TRIPP LITE

TRIPP LITE | 6NX-6 | Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications

  • Réf. fabricant 6NX-6
  • PART #640131
Number of Outlets: 6
Description

Tripp Lite's 6NX6 Power Strip offers a convenient method of power distribution in workbench, wallmount or floor mount applications. Includes 6 NEMA 5-15R output receptacles with 1.520-in. center-to-center spacing, 6-ft. AC line cord and keyhole mountin g tabs for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes the 6NX6 ideal for distributing alternate waveform UPS or generator power. Features rugged metal housing, lighted power switch with integrated 15A resettable circuit breaker and attractive beige housing with black receptacles.PLUG/OUTLETS - Input: NEMA 5-15P/Output: 6 NEMA 5-15RELECTRICAL - 120 V AC, 50/60Hz, 15A (Requires standard NEMA 5-15R wall receptacle)FORMAT - Corded power distribution strip

Caractéristiques
  • UL1363 (USA), cUL (Canada)
Applications

Keyhole mounting tabs for installation on a wide variety of applications

Spécifications
  • Lighted combination power switch with integrated circuit breaker
Infos techniques et normes

15A power handling capacity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires