Select Country and Language Canada / French
Changer de pays
6NX6 | TRIPP LITE

TRIPP LITE | 6NX6 | Waber by Tripp Lite Power Strip with 6 Outlets and 6 Foot Cord Grey

  • Réf. fabricant 6NX6 | 037332107107
  • PART #246775
Number of Outlets: 6
Type: RACK MOUNT PDU
Description

Tripp Lite's 6NX6 Power Strip offers a convenient method of power distribution in workbench, wallmount or floor mount applications. Includes 6 NEMA 5-15R output receptacles with 1.520-in. center-to-center spacing, 6-ft. AC line cord and keyhole mounting tabs for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes the 6NX6 ideal for distributing alternate waveform UPS or generator power. Features rugged metal housing, lighted power switch with integrated 15A resettable circuit breaker and attractive beige housing with black receptacles.

Caractéristiques
  • Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications
  • Includes 6 NEMA 5-15R output receptacles with 1.520-in. center-to-center spacing
  • Lighted combination power switch with integrated circuit breaker
  • Keyhole mounting tabs support permanent installation on a wide variety of surfaces
  • UL1363 (USA), cUL (Canada)
  • 15A power handling capacity
  • 6-ft. AC line cord
Spécifications
  • Power Strip
  • Frequency Compatibility: 50/60 Hz
  • Circuit Breaker (Amp): 15 Amp
  • Outlet Spacing: 1.520 Inch
  • Outlet Orientation: Single Row of 6
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Connection Type: NEMA 5-15P
  • Input Cord Length: 1.8288 m (6 ft)
  • Voltage Compatibility: 120 Volt AC
  • Switches: Lighted Combination Switch/Circuit Breaker
  • Unit Dimensions (HxWxD): 12.5 Inch x 2.5 Inch x 1.5 Inch (31.75 cm x 6.35 cm x 3.8 cm)
  • Material Of Construction: Metal
  • Integrated Keyhole Mounting Tabs: Keyhole Mounting Tabs Enable Mounting to a Variety of Surfaces
  • Receptacle Color: Black
  • Color (AC Line Cord): Black
  • Outlets Measurement (Center to Center): 75.9 mm
  • Keyhole Slot Mounting Measurement (Center to Center): 240 mm
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires