Select Country and Language Canada / French
Changer de pays
70035 | KLEIN

KLEIN | 70035 | Magnetic Screwdriver Set

  • Réf. fabricant 70035
  • PART #418570
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: SCREWDRIVER - BIT - SLOTTED
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals who expect excellence, the magnetic screwdriver set from Klein Tools proudly features a lifetime guarantee of quality and reliability. Includes: 3/16" & 9/32" Slotted, #1 & #2 Phillips.

Caractéristiques
  • Each screwdriver has a powerful magnet built into its shank to hold interchangeable bits and also screws.
  • Comfortable handle for easier driving.
  • Interchangeable bits store inside handle for quick access.
  • Wide selection of bits for different screw types.
Spécifications
  • Overall Length: 7-1/4"
  • Weight (lbs.): 0.25
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires