Select Country and Language Canada / French
Changer de pays
7010-FIPS | FIRETIDE

FIRETIDE | 7010-FIPS | HOTPORT 7100, INDOOR MIMO-802.11N CAPABLE 2.4 GHZ/4.9 GHZ/5

  • Réf. fabricant 7010-FIPS
  • PART #434819
Device: NODES
Description

HotPort 7100, Indoor 900 Mhz and MIMO-802.11n capable, Dual Radio, Tri Band Spectrum 2.4 GHz/4.9 GHz/5 GHz, 400 mW, Wireless Mesh Node. Includes Power Supply Desktop Brick 12 V DC, 2 meter North America AC power cable, three dual band 2.4 GHz and 5 GHz 3 dBi antennas, one 900 Mhz staging antenna, documentation CD and hardware installation guide.11n-MIMO functionality requires purchase of SW-7000-MIMO license



This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Indoor MIMO-802.11n capable, FIPS 140-2 NIST compliant,.
  • Includes Power Supply Desktop Brick 12 V DC,
  • 2 meter North America AC power cable,
  • six dual band 2.4 GHz and 5 GHz 3 dBi antennas
  • documentation CD and hardware installation guidey single radio enabled.
  • Second radio enabling requires purchase of SW-7000-RADIO-1. 11n-MIMO functionality requires purchase of SW-7000-MIMO license
Applications

FIPS 140-2 NIST compliant Infrastructure mesh technology from Firetide provides municipal, industrial and enterprise users with the bandwidth needed to expand the reach of their existing networks, while adding a variety of fixed and mobile applications: city-wide video surveillance, traffic management and intelligent transportation systems, Wi-Fi access for mobile city workers and wireless broadband for underserved areas. Convenient Upgrade Paths

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires