Select Country and Language Canada / French
Changer de pays
7020-FIPS | FIRETIDE

FIRETIDE | 7020-FIPS | HOTPORT 7020, OUTDOOR MIMO-802.11N CAPABLE, FIPS 140-2 NIST COMPLIANT

  • Réf. fabricant 7020-FIPS
  • PART #434818
Device: NODES
Description

HotPort 7020, Outdoor MIMO-802.11n capable, FIPS 140-2 NIST compliant, Dual Radio, Tri Band Spectrum 2.4 GHz/4.9 GHz/5 GHz, 400 mW, Wireless Mesh Node. 5 meter North America AC power cable, six dual band 2.4 GHz and 5 GHz 3 dBi antennas, 3 RJ45 weather ized ethernet connectors documentation CD and hardware installation guide. Only single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n - MIMO functionality requires purchase of SW-7000-MIMO license

The part has been discontinued by the supplier.

Caractéristiques
  • HotPort 7020, Outdoor MIMO-802.11n capable,
  • FIPS 140-2 NIST compliant, Dual Radio,
  • Tri Band Spectrum 2.4 GHz/4.9 GHz/5 GHz, 400 mW, Wireless Mesh Node.
  • 5 meter North America AC power cable,
  • six dual band 2.4 GHz and 5 GHz 3 dBi antennas,
  • 3 RJ45 weatherized ethernet connectors
  • documentation CD and hardware installation guide.
  • Only single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n - MIMO functionality requires purchase of SW-7000-MIMO license
Applications

FIPS 140-2 NIST compliant. Designed for seamless indoor and outdoor operation, the HotPort mesh network securely handles concurrent video, voice, and data applications, making it ideal for municipal, public safety, and industrial networks. The meshs self-forming and self-healing properties enable rapid deployment and dependable operation. Firetides AutoMesh(tm) routing protocol manages network load and traffic congestion to optimize mesh-wide performance and capacity.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires