Select Country and Language Canada / French
Changer de pays
70582 | KLEIN

KLEIN | 70582 | Seven-Key Metric Folding Hex-Key Set

  • Réf. fabricant 70582
  • PART #219927
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - ALLOY, HARDENED
Product Type: WRENCH - HEX - FOLD-UP - SET
Size / Capacity: SET - 7 PIECE
Width / Diameter: NONE
Description

Handy set by Klein Tools fits into your pocket or tool box easily and helps to eliminate the lost-key problem by providing seven different metric keys on one tool. Seven-key metric set: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm

Caractéristiques
  • Two key positions (straight-out or right angle) for extra leverage.
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.
  • Handy sets fit in your pocket or tool box easily and help eliminatethe lost key problem.
Spécifications
  • Handle Length: 3-5/8"
  • Key Lengths: 1-5/8" - 3"
  • Weight (lbs.): 0.35
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires