Select Country and Language Canada / French
Changer de pays
70591 | KLEIN

KLEIN | 70591 | 9-Piece Folding Hex Key Set

  • Réf. fabricant 70591
  • PART #007944
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: WRENCH - SET
Size / Capacity: NONE
Vendor No.: 70591
Width / Diameter: NONE
Description

Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. For those who expect excellence, this 9-piece folding hex key set proudly features a lifetime guarantee of quality and reliability. Includes 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4".

Caractéristiques
  • Two key positions (straight-out or right angle) for extra leverage.
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem.
Spécifications
  • Key Lengths: 1-3/4" - 3-1/2"
  • Handle Length: 4-1/4"
  • Weight (lbs.): 0.50
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires