Select Country and Language Canada / French
Changer de pays
7114-05D X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 7114-05D X 32D | 7 Series Adjustable Electric Strikes For use with cylindrical lcoks with up to 5/8" latch projection

  • Réf. fabricant 7114-05D X 32D
  • PART #389931
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: FAIL-SAFE (POWER TO LOCK)
Max Latch Length - Inch: MAXIMUM 5/8 INCH THROW
Mounting: FOR SURFACE MT INSTALLATIONS
Product Type: FOR USE WITH CYLINDRICAL LOCK
Sales Category: ELECTRIC STRIKE PART
Switches: LATCHBOLT AND STRIKE MONITOR
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT: 12 VOLT DC INTERMITTENT DUTY
Warranty: 3 YEAR LIMITED
Description

7 Series Adjustable Electric Strikes - RCI's 7 Series electric strikes allow installers to adjust the strike pivot horizontally for precise alignment. Unique anti-vibration design prevents manipulation by vibration. Crossed wires are never a problem, as the coil is non polarity-conscious

Caractéristiques
  • Accommodates 5/8" latch projection (pullman design not included)
  • 1/8" Horizontal adjustment
  • Unique anti-vibration design prevents manipulation by vibration
  • Enlarged latch cavity width allows compatibility with cylindrical, narrowline aluminum and centerline mortise locks (including 3-piece anti-friction type)
  • 1-1/2" cut-out depth accommodates most aluminum and wood frames
  • Use with wide range of door thicknesses (1-3/8" to 2-3/8")
  • AC/DC input acceptable for fail locked models. Fail unlocked mode requires DC
  • Non-Handed
  • Standard mounting tabs, fasteners, and trim plate included
Applications

Door Frame Type:
Narrowline Aluminum
Hollow Metal
Wood
Door Lock Type:
Norrowline Aluminum
Cylindrical
Mortise

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires