Select Country and Language Canada / French
Changer de pays
711404 | LAPP GROUP

LAPP GROUP | 711404 | ÖLFLEX FD VFD Continuous Flex VFD Cable

  • Réf. fabricant 711404
  • PART #OLF-711404
Armor: NO
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 14 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: ORANGE
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: VFD
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Applications

ÖLFLEX FD VFD is a continuous flex shielded motor cable for VFD Drives. It is designed with "Lapp Surge Guard" semi-conductive material to hold up to nonlinear power distortions associated with VFD drives and has specially formulated PVC jacket for industrial applications.