Select Country and Language Canada / French
Changer de pays
7120CKS-EVP00000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 7120CKS-EVP00000 | Finished Wall Reader, RS40 ICLASS DFM, Black, TERM, SAMX, HF MIGRATION, DEFAULT CONFIG, DEFAULT KEYS, SPACER

  • Réf. fabricant 7120CKS-EVP00000
  • PART #576889
Approx Dims. HWD-Inches: 3" X 5" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Caractéristiques
  • MIFARE DESFire EV1 support - supports latest NXP DESFire technology including AES encryption
  • Proven architecture - built on HID Global's world leading and flexible iCLASS reader architecture
  • SAM-enabled - secure access module stores key information and processes encryption and key diversification algorithms
  • Multi-technology support - simultaneous support of HID iCLASS, MIFARE DESFire EV1, MIFARE Classic, ISO CSN and HID Prox for convenient credential migration strategies
  • Security - AES encryption protects DESFire EV1 credentials and data transfer between the credential and reader. The reader has an embedded SAM (Secure Access Module) that performs all cryptographic operations and is equipped with hardware security measures that allow the safe and secure storage of secret keys. In a typical application the SAM is used to authenticate the MIFARE DESFire EV1 card and decrypt all data read from the credential using the AES cryptographic standard with 128-bit keys
  • Credential compatibility: MIFARE DESFire EV1 application/File, MIFARE Classic sector, iCLASS Standard and Elite and HID Prox (RSP only) simultaneously operate, allowing for easy migration from legacy credential technologies deployed in the field to new DESFire EV1 technology. Fully customizable and factory configurations provide flexible compatibility with future EV1 and legacy classic credential data. Customization options include custom key definition, application/File (EV1), MAD (MIFARE) or offset/length configuration for versatile reader capabilities
  • Audiovisual indication: audio sounder provides various tone sequences to signify access granted, access denied, power up and diagnostics. Visually impaired cardholders can easily distinguish between access granted and access denied. A high-intensity light bar provides a clear visual status indication in red, green or amber
  • Easily installed and interfaced: terminal strips are available on most models, providing simple re-wiring from existing terminal strip MIFARE Classic readers. Additionally a spacer accessory is available for any model. This allows for flush mounting where necessary. The reader's wiegand output easily interfaces with most existing wiegand protocol access control panels
  • Indoor/outdoor design - Rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism
  • Programmable LED/beeper operation
  • The RS40, RSK40 are designed to mount and cover square and circular j
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires