Select Country and Language Canada / French
Changer de pays
7131849 | GENERAL CABLE

GENERAL CABLE | 7131849 | GenSPEED 10 MTP Cat 6A Cable, CMP, U/UTP, Blue

  • Réf. fabricant 7131849
  • PART #CMP-00423GEN-6A-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

GenSpeed 10 MPO(tm) Category 6A Cable, An Unshielded 6A Cable That Performs Like a Shielded Cable

Caractéristiques
  • Features: And Benefits
  • 10 MPO(tm) unshielded-twisted pair (UTP) design performs like a shielded or foiled-twisted pair (STP/FTP) cable, providing industry-leading protection from external cable noise sources, also known as alien crosstalk (PSANEXT and PS
Spécifications
  • Conductors: 23 AWG solid bare annealed copper
  • Insulation: Non-Plenum: Polyolefin; Plenum: Fluoropolymer
  • Color Code: Pair 1: Blue-White; Pair 2: Orange-White; Pair 3: Green-White; Pair 4: Brown-White
  • Separator: Cross-Web
  • Jacket: Non-Plenum: Flame-Retardant PVC; Plenum: Low-Smoke, Flame-Retardant PVC
Infos techniques et normes

Standard Compliances
ANSI/TIA 568-C.2
NEC/CEC Type CMR (6AL1666) for Non-Plenum
NEC/CEC Type CMP (NFPA262) for Plenum
RoHS Compliant Directive 2002/95/EC
UL 444

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires